Learn More
LifeSecure™ MobileAid™ BleedStop DOUBLE 300 Bleeding Control and Gunshot Wound Trauma First Aid Kit

Shop All Life Secure Products


Description
- Treats 2 bleeding wounds
- Allows response to multiple casualties simultaneously
- This active shooter/disaster wound kit includes TWO SOFT-W tourniquets, BloodStopper compress bandages, chest seals, and petroleum gauge pads for torso wounds; hemostatic blood clotting gauze and other bleeding wound supplies
Specifications
Specifications
| Product Type | Bleeding Control Kit |
| Color | Red, Black |
| Material | Polyester, Vinyl |
| Dimensions (L x W x H) | 11 x 3 x 8 in. |
| Height (Metric) | 20.32 cm |
| Length (Metric) | 27.94 cm |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.81 kg |
| Width (Metric) | 7.62 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.