Learn More
LifeSecure™ MobileAid™ BLS (Basic Life Support) Easy-Roll High-Visibility Trauma First Aid Station

Shop All Life Secure Products


Description
- Includes Oxygen Tank Holder, AED Strap, Oral Airway Kit, First Aid flag, and flexible stretcher
- Oxygen Tank and AED not included
Specifications
Specifications
| Product Type | First Aid Station |
| Color | Red, Black |
| Material | Polyester, Aluminum |
| Dimensions (L x W x H) | 14 x 12.25 x 18.5 in. |
| Height (Metric) | 46.99 cm |
| Length (Metric) | 35.56 cm |
| Weight (English) | 27 lb. |
| Weight (Metric) | 12.25 kg |
| Width (Metric) | 31.12 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.