Learn More
LifeSecure™ MobileAid™ BLS (Basic Life Support) Pro200 EASY-ROLL First Aid Station with Oxygen Tank Holder and AED Strap

Shop All Life Secure Products


Description
- Includes an integrated gear and seating platform, 5 Quick-Access utility pouches with customizable handle IDs and clear vinyl lids for easy supply identification, Oxygen Tank Holder, AED Strap, an 8-foot extendable first aid flag set, flashing wheels, Hi-Vis safety stripe, and flexible evacuation stretcher
- Medical supplies, Oxygen Tank, and AED not included
Specifications
Specifications
| Product Type | First Aid Station |
| Color | Red, Black |
| Material | Polyester, Aluminum |
| Dimensions (L x W x H) | 14 x 12.25 x 18.5 in. |
| Height (Metric) | 46.99 cm |
| Length (Metric) | 35.56 cm |
| Weight (English) | 17 lb. |
| Weight (Metric) | 7.711 kg |
| Width (Metric) | 31.12 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.