Learn More
LifeSecure™ MobileAid™ Easy-Roll™ Emergency Incident Command Station (4-Person Team)

Shop All Life Secure Products


Description
- 4-person team
- Includes supplies for a command shelter as well as for individual team members
- Includes safety vest, N95 mask, whistle, two-way radio, pen writing tablet, leather-palm gloves, flashlight, batteries, light stick, poncho, emergency blanket, and caution tape
Specifications
Specifications
| Product Type | Incident Response Station |
| Color | Safety Green, Black |
| Material | Polyester, Aluminum |
| Dimensions (L x W x H) | 14 x 12.25 x 18.5 in. |
| Height (Metric) | 46.99 cm |
| Length (Metric) | 35.56 cm |
| Weight (English) | 34 lb. |
| Weight (Metric) | 15.42 kg |
| Width (Metric) | 31.12 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.