Learn More
Description
- Includes a crush-resistant frame, 5 Quick-Access first aid supply modules, flexible stretcher, first aid flag, flashing wheels, high-visibility reflective safety stripe, and an integrated seat and gear platform
- OSHA compliant: ANSI/ISEA Z308.1-2015 Class A, Type II first aid kit
Specifications
Specifications
| Product Type | First Aid Station |
| Color | Red, Black |
| Material | Polyester, Aluminum |
| Dimensions (L x W x H) | 14 x 12.25 x 18.5 in. |
| Height (Metric) | 46.99 cm |
| Length (Metric) | 35.56 cm |
| Weight (English) | 27 lb. |
| Weight (Metric) | 12.28 kg |
| Width (Metric) | 31.12 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

