Learn More
LifeSecure™ MobileAid™ Pro 200 Easy-Roll™ High-Visibility Trauma First Aid Station

Shop All Life Secure Products


Description
- Includes an integrated gear and seating platform, 5 Quick-Access utility pouches with customizable handle IDs and clear vinyl lids for easy supply identification, an 8-foot extendable first aid flag, and flexible evac stretcher
Specifications
Specifications
| Product Type | First Aid Station |
| Color | Red, Black |
| Material | Polyester, Aluminum |
| Dimensions (L x W x H) | 14 x 12.25 x 18.5 in. |
| Height (Metric) | 46.99 cm |
| Length (Metric) | 35.56 cm |
| Weight (English) | 15 lb. |
| Weight (Metric) | 6.80 kg |
| Width (Metric) | 31.12 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.