Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ Roll-Anywhere™ ALL-TERRAIN Hi-Visibility Modular Trauma First Aid Kit Station
SDPSCI_ED

Catalog No. S29598 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S29598 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29598 Supplier LifeSecure™ Supplier No. 33500/EMD
This item is not returnable. View return policy

260-piece All-Terrain Trauma First Aid Cart complete with medical supplies, flexible stretcher, first aid flag, and an integrated seat and gear platform.

  • Can be used indoors or out
  • Includes 5 Quick-Access first aid supply modules, a flexible stretcher, First Aid flag, an integrated seat and gear platform, fully adjustable handle, and large NeverFlat foam-filled All-Terrain tires

Specifications

Product Type First Aid Station
Color Red, Black
Material Polyester, Aluminum
Dimensions (L x W x H) 19 x 22 x 23.5 in.
Height (Metric) 59.69 cm
Length (Metric) 48.26 cm
Weight (English) 35 lb.
Weight (Metric) 15.86 kg
Width (Metric) 55.88 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.