Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ MobileAid™ XL™ 100 Trauma First Aid Backpack Kit
SDPSCI_ED

Catalog No. S29612 Shop All Life Secure Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S29612 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29612 Supplier LifeSecure™ Supplier No. 31450/EMD

High-capacity First Aid backpack with supplies (260 pieces) in clear-view organizer boxes.

  • Includes a flexible stretcher and ID placards

Specifications

Product Type First Aid Backpack Kit
Color Red
Material Polyester
Dimensions (L x W x H) 16 x 10.5 x 19 in.
Height (Metric) 48.26 cm
Length (Metric) 40.64 cm
Weight (English) 26 lb.
Weight (Metric) 11.79 kg
Width (Metric) 26.67 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.