Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Model 855 Anaerobic Chambers
GSA_VASDP

Use the versatile Plas Lab Model 855 Anaerobic Chamber as a controlled atmosphere or anaerobic chamber in your lab.

$41500.00


Products 1
Catalog Number Mfr. No. Depth (English) Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. Depth (English) Dimensions (L x W x H) Price Quantity & Availability  
11-391-106
GSA_VASDP
Accessories View Documents
Plas Labs™
855AC
35 in. 35 x 55 x 38 in. (89 x 140 x 97 cm)
Each of 1 for $41,500.00
Only null left
Add to Cart
 
Description

Description

Illuminated, rigid acrylic glove box with transfer compartment, for manipulation of anaerobic materials at factory-set temperature of 37°C (98.6°F).

General Features

  • Equipped with two pressure/vacuum diaphragm pumps, catalyst heater/oxygen remover, desiccant train and system of purge valves for adjusting interior atmosphere
  • Thick, clear acrylic walls are essentially impermeable to ambient oxygen
  • Useable on a lab cart or table
  • All controls are illuminated

Work Chamber

  • Consists of clear acrylic hood and white thermoset base which clamp together against a double neoprene gasket; clamps adjust for wear
  • Includes two ground key cock valves for purging (not for use with oxygen)
  • Superstructure contains a fluorescent light system and two pumps: one recirculates chamber atmosphere through the desiccant train; the other is for evacuating and purging the transfer compartment and/or work chamber
Transfer Compartment
  • Equipped with two ground key cock purge valves and vacuum gauge
  • Inner door, when unlocked, is self-opening upon equilibration of internal pressure
  • A leveling tray fits bottom of compartment to assist loading and unloading of liquids
Desiccant Cartridges
  • Three clear polycarbonate desiccant cartridges (supplied) are attached in series externally on back of unit
  • They can be disconnected quickly from their self-sealing hose connections without disturbance to the internal atmosphere
  • Each cartridge contains molecular sieve and silica gel medium
  • Contents can be rejuvenated by heating at 163°C (325°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Electrical Requirements: 120V 60Hz

Certifications

UL listed, CSA certified, CE marked

Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.