Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Model of Human Heart Conditions
SCI_ED

Catalog No. S012564 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H): 16.5 x 11.8 x 9.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012564 Dimensions (L x W x H): 16.5 x 11.8 x 9.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012564 Supplier Eisco™ Supplier No. AM0280
Only null left
Add to Cart
Add to Cart

The detailed 3D rendering of the larger than life size human heart and arteries depicting heart pathologies, with its vibrantly colored anatomy, is ideal for studying the structure, function, and various pathologies of the human heart.

  • Heart on stand - larger than life size (approx. 10 in.)
  • Four artery cross sections (2.5 in. in diameter) showing the progression of atherosclerosis
  • Vividly hand painted
  • Base Dimensions: 16.5 x 12 x 1 in.
  • Identification Key Card included

Specifications

Color Tan, Red
Dimensions (L x W x H) 16.5 x 11.8 x 9.8 in.
Material Plastic
Weight (English) 4.9 lb.
Gender Male, Female
Product Type Heart Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.