Learn More
Description
- Each part on the skull is numbered
- Jaw is spring loaded
- Removable Skull cap
- Skull is made of durable plastic
Specifications
Specifications
| Dimensions (L x W x H) | 8.0 x 6.0 x 8.0 in. |
| Includes | Laminated sheet with each numbers name for identification |
| Material | Durable Plastic |
| Weight (English) | 2.2 lb. |
| Product Type | Human Skull Model |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
