Learn More
Advantech Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves
Shop All W. S. Tyler ProductsDescription
For use with Advantech Model L3P Sonic Sifters
Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.
Standard Stainless-steel Mesh Sieves
- Fit up to six sieves
- Overall height: 5/8 in. (16mm)
Precision Nickel Mesh Sieves
- Fit up to three sieves
Specifications
Specifications
| Depth (English) | 5.6 in. |
| Depth (Metric) | 14.2 cm |
| Pore Size | 53 μm |
| Type | Precision Sieve |
| Certifications/Compliance | ASTM E11 |
| Diameter (English) Outer | 3.5 in. |
| For Use With (Equipment) | Advantech model L3P sonic sifters |
| Tyler Standard | 270 Mesh |
| U.S. Standard | No. 270 |
| For Use With (Application) | Ideal for laboratory particle size analysis |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.