Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advantech Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves

Catalog No. 1429453 Shop All W. S. Tyler Products
Change view
Click to view available options
Sieve Number:
10
18
20
30
35
40
45
50
60
70
80
100
120
140
200
230
270
325
Pore Size:
45 μm
53 μm
63 μm
75 μm
1 mm
106 μm
125 μm
150 μm
180 μm
2 mm
212 μm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
850 μm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sieve Number Pore Size
14-294-53 325 45 μm
14-294-76 20 850 μm
14-294-87 120 125 μm
14-294-71 10 2 mm
14-294-52 270 53 μm
14-294-88 140 106 μm
14-294-79 35 500 μm
14-294-51 230 63 μm
14-294-81 45 355 μm
14-294-78 30 600 μm
14-294-80 40 425 μm
14-294-75 18 1 mm
14-294-83 60 250 μm
14-294-85 80 180 μm
14-294-50 200 75 μm
14-294-82 50 300 μm
14-294-86 100 150 μm
14-294-84 70 212 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 14-294-53 Supplier Advantech Supplier No. L3S325
Add to Cart
Add to Cart

For use with Advantech Model L3P Sonic Sifters

For use with Advantech Model L3P Sonic Sifters

Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.

Standard Stainless-steel Mesh Sieves

  • Fit up to six sieves
  • Overall height: 5/8 in. (16mm)

Precision Nickel Mesh Sieves

  • Fit up to three sieves

Specifications

Depth (English) 5.6 in.
Depth (Metric) 14.2 cm
Pore Size 45 μm
Type Precision Sieve
Certifications/Compliance ASTM E11
Diameter (English) Outer 3.5 in.
For Use With (Equipment) Advantech model L3P sonic sifters
Tyler Standard 325 Mesh
U.S. Standard No. 325
For Use With (Application) Ideal for laboratory particle size analysis
Diameter (Metric) Outer 8.89 cm
Frame Material Acrylic
Screen Size 325 Mesh
Mesh Material Stainless Steel
Sieve Number 325
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.