Learn More
Description
- Modular blocks are sold separately from heaters
- Close contact of tubes-to-block-walls allow for maximum heat retention
- Each block has a thermometer well for measuring block temperature
- Available in single or double block options
- Recessed well for better stability, flat surface for flat and round bottom plates
Specifications
Specifications
| For Use With (Equipment) | Dry Block Heater |
| Material | Anodized Aluminum |
| No. of Places | 12 |
| Type | Module Block |
| Sample Type | Vials - 19 mm |
| Size | 1 Block |
| Length (English) | 3.75 in. |
| Length (Metric) | 9.5 cm |
| Height (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.