Learn More
Description
Modular blocks are sold separately from heaters.
- Close contact of tubes-to-block-walls allow for maximum heat retention
- Each block has a thermometer well for measuring block temperature
Specifications
Specifications
| Description | Module Block 15/16 mm 12 Hole |
| For Use With (Equipment) | Dry Block Heater |
| Material | Anodized Aluminum |
| No. of Places | 12 |
| Type | Dry Block |
| Sample Type | 15/16mm Tube |
| Length (English) | 3.75 in. |
| Length (Metric) | 9.5 cm |
| Height (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
