Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Modular Spill Platform System
Click to view available options
Holds:
1 Drum
2 Drums
4 Drums
Description
Modular platforms feature a low profile for easier loading and unloading.
- Constructed of blow molded high-density polyethylene for superior strength
- Can be arranged in numerous configurations for maximum flexibility
- Choice of 1-, 2-, or 4-drum platforms
- Budget basins allow drums to rest on floor of the sump with a 6.5 in. (16.5cm) high sidewall
Order Info
Optional poly ramp (18-999-4523) eases drum loading and unloading with modular platforms; order separately.
Specifications
Specifications
Certifications/Compliance | EPA, 40 CFR 264.175 |
Color | Yellow |
Capacity (English) | 30 gal. |
Capacity (Metric) | 114 L |
Material | HDPE |
Type | Spill Containment Platform |
For Use With (Application) | Incidental spills from drums, containers and batteries |
For Use With (Equipment) | Eagle 2 drum and 4 drum modular platforms |
Holds | 2 Drums |
Load Bearing Capacity (English) | 5000 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction