Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Mohr Pinchcock Clamp
SDPSCI_ED

Catalog No. p-3796004 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
For Use With (Equipment):
10 mm (0.3 in.) Tubing
13 mm (0.5 in.) Tubing
16 mm (0.6 in.) Tubing
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S99422 16 mm (0.6 in.) Tubing
S99421 13 mm (0.5 in.) Tubing
S99420 10 mm (0.3 in.) Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S99422 Supplier United Scientific™ Supplier No. CLMP03
Only null left
Add to Cart
Add to Cart

Mohr Pinchcock Tubing Clamp is made of zinc plated steel wire.

Sizes for 10mm, 13mm and 16mm tubing

  • Available in 3 sizes:
    • For 10 mm Tubing
    • For 13 mm Tubing
    • For 16 mm Tubing

Specifications

Quantity 1 Ea.
Type Hose and Tubing Clamp
Material Zinc-plated Steel
For Use With (Equipment) 16 mm (0.6 in.) Tubing
Color Silver
Jaw Type Single Adjustment
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.