Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mohr Pipets
SDPSCI_ED

Catalog No. S34712 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
10 mL
25 mL
Color:
Orange
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
S34712 10 mL Orange
S34713 25 mL White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S34712
This item is not returnable. View return policy

Provide fast and uniform flow times with Class A accuracy.

Made of borosilicate glass and TufTemp™-treated to reduce chipping and breaking.

  • Calibrated “To Deliver” at 20°C to a baseline above the shoulder of the tip
  • Tolerance marked on every pipet
  • Markings are permanently fused into the glass and guaranteed for life
  • Major graduation lines encircle the pipet

TRUSTED_SUSTAINABILITY

Specifications

Class A
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Tolerance ±0.06 mL
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Type Graduated Pipet, Type 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.