Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Moisture Test Paper

Catalog No. 09928056 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
90 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-928-056 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-928-056 Supplier Cytiva Supplier No. 5401090E
Add to Cart
Add to Cart

Moisture test paper for use when drying samples during moisture assessment

  • Used when drying samples during moisture assessement
  • Maximum recommended temperature - 550°C
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
For Use With (Application) For use when drying samples during moisture assessment
Grade Moisture Test Paper
Diameter (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.