Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Nesting Storage Box Lids

Catalog No. 1523978 Shop All Molded Fiber Glass Tray Company Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Length (English):
9.75 in.
11.75 in.
12.375 in.
Width (English):
6.125 in.
8.75 in.
9.25 in.
9.75 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Width (English)
15-239-78 Red 12.375 in. 9.75 in.
15-239-35 Green 11.75 in. 8.75 in.
15-239-37 Blue 11.75 in. 8.75 in.
15-239-20 White 11.75 in. 8.75 in.
15-239-38 Red 11.75 in. 8.75 in.
15-239-52 Yellow 9.75 in. 6.125 in.
15-239-53 Blue 9.75 in. 6.125 in.
15-239-54 Red 9.75 in. 6.125 in.
15-239-59 Green 9.75 in. 9.25 in.
15-239-60 Yellow 9.75 in. 9.25 in.
15-239-61 Blue 9.75 in. 9.25 in.
15-239-62 Red 9.75 in. 9.25 in.
15-239-75 Green 12.375 in. 9.75 in.
15-239-76 Yellow 12.375 in. 9.75 in.
15-239-77 Blue 12.375 in. 9.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 15-239-78 Supplier MFG Tray Supplier No. 9301185280
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nest when empty, stack on lids when full

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Type Bin Lid
Material Fiberglass
Color Red
Shape Rectangular
For Use With (Application) Material Handling and Storage
Length (English) 12.375 in.
Width (English) 9.75 in.
For Use With (Equipment) 930108 Nesting Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.