Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Lid for Nesting Containers

Catalog No. 1523936 Shop All Molded Fiber Glass Tray Company Products
Change view
Click to view available options
Dimensions (L x W x H):
11.75 x 8.75 in.
12.4 x 9.75 in.
6.1 x 4.1 in.
6.13 x 4.1 in.
9.75 x 6.1 in.
9.75 x 6.12 in.
9.75 x 9.25 in.
Color:
Blue
Green
Red
White
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Color
15-239-36 11.75 x 8.75 in. Yellow
15-239-43 6.1 x 4.1 in. Green
15-239-44 6.1 x 4.1 in. Yellow
15-239-45 6.1 x 4.1 in. Blue
15-239-22 6.13 x 4.1 in. White
15-239-46 6.1 x 4.1 in. Red
15-239-51 9.75 x 6.1 in. Green
15-239-24 9.75 x 6.12 in. White
15-239-26 9.75 x 9.25 in. White
15-239-30 12.4 x 9.75 in. White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 15-239-36 Supplier MFG Tray Supplier No. 9201185126
Add to Cart
Add to Cart

Lid for Nesting Containers

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space
  • Machine integration and robotic applications

Specifications

Closure Type Lid
Color Yellow
Material Fiberglass
Shape Rectangular
For Use With (Equipment) Nesting storage containers
Product Type Tray Lid
Quantity Each
Dimensions (L x W x H) 11.75 x 8.75 in.
Length (Metric) 29.84 cm
Length (English) 11.75 in.
Width (Metric) 22.22 cm
Width (English) 8.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.