Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Stacking Containers

Catalog No. 1523993 Shop All Molded Fiber Glass Tray Company Products
Change view
Click to view available options
Capacity (Metric):
11.4 L
15.1 L
22.7 L
32.2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
15-239-93 32.2 L
15-239-88 11.4 L
15-239-89 22.7 L
15-239-90 15.1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-239-93 Supplier MFG Tray Supplier No. 8800085269
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily stack and store using these containers

  • Available in various sizes and capacities
  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • White color

Specifications

Capacity (English) 8.5 gal.
Capacity (Metric) 32.2 L
Description Smooth finish
Closure Type Lid
Color White
Material Fiberglass
Shape Rectangular
For Use With (Application) Provides Airtight Stacking
Product Type Storage Container
Quantity Each
Temperature Range (English) -60°F to +250°F
Temperature Range (Metric) -51°C to +121°C
Dimensions (L x W x H) 26 x 18 x 6 in.
Length (Metric) 66 cm
Length (English) 26 in.
Length (English) Interior 23.87 in.
Length (Metric) Interior 60.62 cm
Width (Metric) 45.7 cm
Width (English) 18 in.
Width (English) Interior 15.87 in.
Width (Metric) Interior 40.3 cm
Height (Metric) 15.2 cm
Height (English) 6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.