Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Stacking Containers

Catalog No. 1523989 Shop All Molded Fiber Glass Tray Company Products
Change view
Click to view available options
Capacity (Metric):
11.4 L
15.1 L
22.7 L
32.2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
15-239-89 22.7 L
15-239-88 11.4 L
15-239-90 15.1 L
15-239-93 32.2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-239-89 Supplier MFG Tray Supplier No. 8083085269
Only null left
Add to Cart
Add to Cart

Easily stack and store using these containers

  • Available in various sizes and capacities
  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • White color

Specifications

Capacity (English) 6 gal.
Capacity (Metric) 22.7 L
Description Smooth finish
Closure Type Lid
Color White
Material Fiberglass
Shape Rectangular
For Use With (Application) Forging, Rubber and Other Hot Part, Stacking and Storage, Stamping
Product Type Storage Container
Quantity Each
Temperature Range (English) -60°F to +250°F
Temperature Range (Metric) -51°C to +121°C
Dimensions (L x W x H) 23 x 12 x 6 in.
Length (Metric) 59.2 cm
Length (English) 23 in.
Length (English) Interior 21 in.
Length (Metric) Interior 53.34 cm
Width (Metric) 30.5 cm
Width (English) 12 in.
Width (English) Interior 11 in.
Width (Metric) Interior 27.94 cm
Height (Metric) 15.2 cm
Height (English) 6 in.
Height (English) Interior 5.87 in.
Height (Metric) Interior 14.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.