Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. Molded Plate Rack

Catalog No. 22505466
Change view
Click to view available options
Diameter (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22-505-466 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-466 Supplier Marketlab, Inc. Supplier No. 9168
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safely Transport Up To 60 Plates. Durable plate rack safely transports and incubates up to sixty 100mm media plates.

  • Four racks can be stacked and interlocked to help prevent accidental knock over
  • Large center divider with handle provides space for labeling
  • Designed for easy access to plates
  • Access slots under the bottom plate allow a stack of plates to be safely removed
  • Lightweight construction and handle make carrying easy
  • Polypropylene is autoclavable at 121°C (250°F)
  • Stackable to save bench space
  • Dimensions: 13 in. L x 8 in. W x 7 in. H

Specifications

Type Plate Rack
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.