Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Molded Thermogreen™ LB-2 Septa with Injection Hole

Catalog No. 111020874 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Outer:
11 mm
Quantity:
50 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Quantity
11-102-0874 11 mm 50 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-0874 Supplier MilliporeSigma™ Supelco™ Supplier No. 28336U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Molded Septa are manufactured from high quality, low bleed material that uses the same exclusive LB-2 rubber formulation chromatographers are accustomed to using.

  • Molded Septa offer easier installation and better sealing inside the injection port
  • A liquid injection molding process ensures that every septum conforms to the same shape with crisp, clean sides
  • Injection hole helps guide the syringe needle to puncture the same location every injection
  • Benefits of the injection hole include minimal coring and less septum fragments that could contaminate the inlet liner
  • High puncture tolerance makes these septa ideal for use with autosampler injections, manual injections, and/or SPME applications
  • The useable inlet temperature range of 100-350°C is adequate for most GC applications
  • Rubber formulation is exclusive to Supelco
  • Strict tolerances (diameter, thickness, injection hole) due to constant dimension of the mold itself
  • Ultra low bleed over a wide range of inlet temperatures
  • No foreign substances/powders, which could contaminate the inlet, are used during manufacturing
  • Fully tested for bleed and contamination
  • Pre-conditioned and ready to use
  • Ideal for use with low bleed GC-MS columns
TRUSTED_SUSTAINABILITY

Specifications

Product Type Septum
Design With Injection Hole
Diameter (Metric) Outer 11 mm
Temperature (Metric) Max 350°C
Material LB-2 Rubber
For Use With (Equipment) Low Bleed GC-MS Columns
Quantity 50 Pk.

Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.