Learn More
Description
- User-friendly finger pocket makes insertion easy
- Extra soft material and an air-cushioned tip provide all-day comfort
- Soft triple flange adjusts to most size ear canals to hold the plug securely in place
- 100% PVC-Free™
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Blue |
| Cord Material | Vinyl |
| CSA Z94.2 | Class BL |
| Size | Universal |
| For Use With (Application) | Utilities, Manufacturing, Production, Mining, Oil and Gas, Transportation, and Other Various Industries |
| High Visibility | No |
| Packaging Type | Poly bag |
| Pairs per Package | 50 Pairs/Pk. |
| Plug Material | PVC-free |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
