Learn More
Description
- 100% PVC-Free™
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit any size ear canal
- Non-irritating smooth surface
Specifications
Specifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Energy and Power, Manufacturing, Mining, Oil and Gas, Transportation, and Other Various Industries |
| High Visibility | No |
| Packaging Type | Poly bag |
| Pairs per Package | 200 Pairs/Pk. |
| Plug Material | Foam |
| Plug Color | Green |
| Noise Reduction Rating (NRR) | 33 dB |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
