Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Jetz™ Reusable Ear Plugs

Jetz™ special grip at the plug stem makes insertion and removal simple, even when wearing gloves. Extra-soft material provides all-day comfort.
$380.00 - $483.50
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class BL |
Size | Universal |
For Use With (Application) | Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries |
High Visibility | Yes |
Catalog Number | Mfr. No. | Corded | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Price | Quantity & Availability | |||||
19-384-340
![]() |
Moldex™
6455 |
Corded |
Case of 200 for $483.50
|
|
|||||
19-384-339
![]() |
Moldex™
6450 |
Uncorded |
Case of 200 for $380.00
|
|
|||||
Description
- Extra-soft material and triple flange design seals gently without pressure
- Plugs can be washed and reused
- 100% PVC-Free™
Specifications
Yes | |
Universal | |
Yes | |
50 Pairs/Pk. | |
Green | |
Flanged | |
No |
Class BL | |
Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries | |
Poly bag | |
TPE | |
27 dB | |
Reusable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title