Learn More
Description
- Choose from three position preferences depending on application and comfortability
- Molded grips make fitting and alignment easy and quick
- Cup adjustment is highly variable and distributes pressure evenly
- Available in Black or Special Ops Camouflage color
- Lightweight plastic headband
Specifications
Specifications
| Color | Camouflage |
| ANSI S3.1974 | Yes |
| Cushion Material | Foam |
| CSA Z94.2 | Class A |
| Cushion Color | Black |
| For Use With (Equipment) | Moldex™ Hygiene Kit |
| Headband Material | Plastic |
| For Use With (Application) | Construction, Energy and Utilities, General Manufacturing, Mining, Oil and Gas, Transportation |
| Model | 6209 |
| Pairs per Package | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
