Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moldex™ 1500 Series N95 Healthcare Particulate Respirators and Surgical Masks
SDP

N95 healthcare and surgical mask feature ASTM Level 3 protection (BFE >99.9%) and are ideal for use in healthcare settings and hospitals.

Supplier:  Moldex™ 1513

 View more versions of this product

Catalog No. 19-150-0429

  • $28.71 / Case of 160

    Save 93%

    Reg : $435.11

    The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Only null left
Add to Cart
This item is not returnable. View return policy

Description

Description

 

  • Molded nose bridge with soft foam nose cushion provides easy, comfortable, dependable fit
  • Dura-Mesh™ shell prevents filter media contact by contaminated gloves or hands; resists collapsing, even in heat and humidity
  • Nonlatex straps don't irritate or require prestretching
  • Highest ASTM™ level of fluid resistance on the market (160mmHg)
  • Bacterial filter efficiency >99.9%
  • Softspun™ inner lining is soft to the touch
  • Available in four color-coded sizes
  • ASTM Level 3

 

Order Info

20 respirators per pack.

Specifications

Specifications

N - Not Resistant to Oil
ASTM F1862
Cup/Molded
Surgical N95
Healthcare Particulate Respirator and Surgical Mask
No
Yes
1513
Molded Nose Bridge
Fluid 160 mmHg
Dual Elastic Straps
ANSI/ISEA 110-2009, Section 7.11.1
NIOSH 42 CFR 84, N95
Single-use
Dura-Mesh
Large
95%
Softspun™
Soft Foam
20/Box; 8 Boxes/Cs.
Non-sterile
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.