Learn More
Moldex™ 1500 Series N95 Healthcare Particulate Respirators and Surgical Masks
Shop All Moldex Metric Inc. Products

Description
- Molded nose bridge with soft foam nose cushion provides easy, comfortable, dependable fit
- Dura-Mesh™ shell prevents filter media contact by contaminated gloves or hands; resists collapsing, even in heat and humidity
- Nonlatex straps don't irritate or require prestretching
- Highest ASTM™ level of fluid resistance on the market (160mmHg)
- Bacterial filter efficiency >99.9%
- Softspun™ inner lining is soft to the touch
- Available in four color-coded sizes
- ASTM Level 3
Order Info
20 respirators per pack.
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| ANSI Standard | ANSI/ISEA 110-2009, Section 7.11.1 |
| Certifications/Compliance | ASTM F1862 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | Surgical N95 |
| Material | Dura-Mesh |
| Product Type | Healthcare Particulate Respirator and Surgical Mask |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.