Learn More
Description
- Easy grip handle
- Air bubble in tip provides cushioned comfort
- Can be washed and reused
- 100% PVC-Free™
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Purple |
| Cord Material | Cloth |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Construction, Energy, Utilities, Manufacturing, Healthcare, Mining, Oil and Gas, Transportation, and Other Various Industries |
| High Visibility | No |
| Packaging Type | Pocket-Pak |
| Pairs per Package | 50 Pairs/Pk. |
| Plug Material | TPE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
