Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moldex™ SparkPlugs™ Disposable Ear Plugs
SDP

Multi-colored SparkPlugs™ ear plugs are made of extra-soft, extra light foam. Tapered shape fits easily in the ear canal to seal gently and comfortably.

$83.10 - $84.30

Specifications

ANSI S3.1974 Yes
CSA Z94.2 Class AL
Size Universal
For Use With (Application) Construction, Energy, Utilities, Manufacturing, Healthcare, Mining, Oil and Gas, Transportation, and Other Various Industries
High Visibility No
View More Specs

Products 2
Catalog Number Mfr. No. Corded Price Quantity & Availability  
Catalog Number Mfr. No. Corded Price Quantity & Availability  
18-999-2272
SDP
View Documents
Moldex™
6654
Corded
Pack of 100 for $84.30
Case of 20 PK for $1,601.00
Only null left
Edge
Add to Cart
 
18-999-2271
SDP
View Documents
Moldex™
6604
Uncorded
Pack of 200 for $83.10
Case of 10 PK for $789.50
Only null left
Add to Cart
 
Description

Description

  • Extra-soft, extra-light foam with nonirritating surface
  • Tapered for easy insertion and removal
  • Seals ear canal comfortably, without pressure
  • Disposable
  • Every package reveals random multi-colored SparkPlugs
  • Provide a secure fit in all sizes of ear canals
  • Hygienically packaged
  • 100% PVC-Free™
Specifications

Specifications

Yes
Universal
No
Foam
33 dB
Single-use
Class AL
Construction, Energy, Utilities, Manufacturing, Healthcare, Mining, Oil and Gas, Transportation, and Other Various Industries
Poly bag
Multi-color
Bullet
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.