Learn More
Description
- Six different adjustment points
- Black-chrome, spring-steel headband resists fatigue and prevents it from twisting out of shape
- Folds into a compact size for easy storage
- SoftCoat™ covering helps muffle transmitted noise
- Camouflage/Black
Specifications
Specifications
| Color | Camouflage |
| ANSI S3.1974 | Yes |
| Cushion Material | Foam |
| Cushion Color | Black |
| For Use With (Equipment) | Moldex™ Hygiene Kit |
| Headband Material | Chrome |
| For Use With (Application) | Military, Armed Forces, Federal, Law Enforcement |
| Model | 6109 |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 29 dB |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
