Learn More
Description
N95 respirators with latex two-strap design are constructed of a high-resistant shell that holds its shape longer even in hot and humid environments.
- Dura-Mesh™ shell resists collapsing in heat and humidity
- Molded nose bridge seals easily without a metal noseband
- Facepiece is naturally contoured for less pressure
- Straps are securely attached so they don’t break at the seal
- Softspun™ lining for increased comfort and durability
- Soft foam nose cushion for added comfort
- Available in three sizes to fit more workers and increase OSHA compliance
- NIOSH certified to have a filter efficiency of 95% or greater for non-oil based particulates
- Certified under 42CFR84
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2009 Section 7.11.1
- N95 Series Applications: Grinding, torch cutting, sanding, metals, sweeping, bagging, foundries, stone quarrying, agriculture, construction, cement, ceramics manufacturing, underground mining, timber/lumber mills, polishing, buffing, lime, poultry, textiles, welding, brazing, soldering
- N95 Plus Nuisance Levels of Ozone and Organic Vapors Applications (Fisher cat #19-003-246F only): Welding, arc cutting, foundry operations, brazing, plasma spraying, laser beam cutting/welding, laboratory settings, agriculture, petrochemical manufacturing, rendering plants, auto repair, mining operations, waste disposal
- N95 Plus Nuisance Levels of Acid Gas Irritants Applications (Fisher cat #19-003-246G only): Aluminum smelting, glass etching, electroplating, fiberglass manufacturing, paper processing, chemical processing, brewing operations, fertilizer production
Compliance
Certified under NIOSH 42 CRF 84 to have a filter efficiency level of at least 95% effective against particulate aerosols free of oil, up to 10X the OSHA Permissable Exposure Limit (PEL).
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| ANSI Standard | ANSI/ISEA 110-2009, Section 7.11.1 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Material | Dura-Mesh |
| Product Type | General Purpose Particulate Respirator |
| Size | Low Profile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
