Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Mole Set
SCI_ED

Catalog No. S23760 Shop All Eisco Products
Change view
Click to view available options
Mole Set; Includes: Contains four element specimens
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S23760 Mole Set; Includes: Contains four element specimens
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23760 Supplier Eisco™ Supplier No. PHMOL15
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This Mole Set helps students develop greater understanding of concept of mole, mass, molar mass, and properties of each element when they compare these four specimens side by side.

  • Contains four element specimens: Copper, Iron, Zinc and aluminum.
  • Each sample contains one mole, 6.02 X 1023 atoms of the element.
  • Copper: 45 x 12.7 x 12.7 mm
  • Iron: 46 x 12.6 x 12.6 mm
  • Zinc: 61 x 12.6 x 12.6 mm
  • Aluminum: 65 x 12.6 x 12.6 mm

Specifications

Dimensions (L x W x H) Copper 45 x 12.7 x 12.7 mm, Iron 46 x 12.6 x 12.6 mm, Zinc 61 x 12.6 x 12.6 mm, Aluminum 65 x 12.6 x 12.6 mm
For Use With (Application) Helps students visualize mole in solid state
Includes Contains Four element Specimens: Copper, Iron, Zinc and Aluminum.
Material Plastic
Product Type Mole Demonstration
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.