Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Molecular BioProducts™ PCR Tubes and Plates

Catalog No. 21403150 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Assorted
Natural
Orange
Purple
Volume (Metric):
0.2 mL
Closure Type:
Domed Cap
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric) Closure Type
21-403-150 Natural 0.2 mL -
21-402-168 Orange 0.2 mL Domed Cap
21-402-110 Purple 0.2 mL Domed Cap
21-402-167 Assorted 0.2 mL Domed Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-403-150 Supplier Thermo Scientific™ Supplier No. 342111

missing translation for 'validMainframeMsg'

Molded from 100% virgin polypropylene

Tubes feature thin walls for optimal heat transfer and caps that seal securely to minimize evaporation. Plates feature elevated well rims to ensure uniform sealing.

  • PurePak™ packaging reduces contamination from reaching into a bulk bag of tubes by dividing tubes into 10 separate PurePaks
  • Certified RNase-, DNase-, DNA, and Pyrogen-free
  • Clear, nonsterile

TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Volume (Metric) 0.2 mL
Product Type 32-well PCR Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.