Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Molecular Detection Heat Block Insert MDSHBIN, Sold by AquaPhoenix Scientific
SCI_ED

Catalog No. S26900 Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Length (Metric):
95 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S26900 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S26900 Supplier 3M™ Supplier No. MDSHBIN
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M™ accessory

  • Easy to use custom 3M™ accessory
  • Eliminates repetitive transfers

Specifications

Type Heat Block Insert
Height (English) 2.205 in.
Height (Metric) 56 mm
Length (Metric) 95 mm
Width (English) 5.867 in.
Width (Metric) 149 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.