Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ MultiSpeck™ Multispectral Fluorescence Microscopy Standards Kit (in suspension)

Catalog No. M7901
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
M7901 1 kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M7901 Supplier Invitrogen™ Supplier No. M7901
Season of Savings
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides external reference for comparing images collected with different optics, on different instruments and in different laboratories, as well as for monitoring routine day-to-day variations in instrumental performance

  • Includes two suspensions of 4.0μm-diameter microspheres
  • First suspension is comprised of multispectral fluorescence microspheres that exhibit three relatively distinct excitation and emission bands all in same particle
  • Second suspension is comprised of mixture of single-band microspheres that exhibit same three excitation/emission bands: red, green and blue (RGB) as mutispectral microspheres, but in separate particlesBoth suspensions in the kit are provided at ready-to-use densities and can be mounted on slides or incorporated into experimental sample

Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Type Microscopy Standards Kit
Product Line MultiSpeck
Calibration Type Fluorescence Microscope Calibration
Color Green, Red, Blue
Format Suspension Beads
Diameter (Metric) 4 μm
Content And Storage Store in refrigerator 2°C to 8°C and protect from light.
Quantity 1 kit
Shipping Condition Room Temperature
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.