Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Secure-Seal™ Spacer, one well, 13 mm diameter, 0.12 mm deep

Catalog No. S24735
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S24735 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24735 Supplier Invitrogen™ Supplier No. S24735
  • $279.00
    $228.78 / Each of 1

    Save $50.22

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Removable hydrophobic barrier that provides flexibility for isolating specimens

  • Barriers may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures
  • Silicone material is autoclavable and adheres to any smooth surface

Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Type Spacer
Product Line Secure-Seal
Depth (Metric) 0.12 mm
Diameter (Metric) 13 mm
Content And Storage Store at room temperature.
Quantity 1 set
Shipping Condition Room Temperature
I would like to know what quantity corresponds to 1 set of Secure-Seal Spacer, one well, 13 mm diameter, 0.12 mm deep (Cat. No. S24735)?

It contains 100 spacers.

WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.