Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Molecular sieves 3A, deuterated, Thermo Scientific™

Catalog No. AC432150050
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AC432150050 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AC432150050 Supplier Thermo Scientific Chemicals Supplier No. 432150050
Add to Cart

missing translation for 'validMainframeMsg'

Drying agent
TRUSTED_SUSTAINABILITY

Specifications

Color Beige
Chemical Name or Material Molecular sieves 3A, deuterated
Quantity 5 g
Isotopic Purity 99.8% min. (atom D)
Physical Form Granules

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.