Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Monkey Diet, Semi-purified, Powder
Semi-purified monkey diet. Contains whole wheat, corn meal, casein and other nutritious items.
$771.00 - $2772.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296033410
|
MP Biomedicals
0296033410 |
10 kg |
Each for $771.00
|
|
|||||
MP296033420
|
MP Biomedicals
0296033420 |
20 kg |
Each for $1,303.00
|
|
|||||
MP296033450
|
MP Biomedicals
0296033450 |
50 kg |
Each for $2,772.00
|
|
|||||
Description
- Semi-purified monkey diet
- Contains whole wheat, corn meal, casein, MP vitamin mix and mineral mix
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title