Learn More
Covidien Monoject™ MAGELLAN™ Safety Needles and Syringes
Specifications
Specifications
| Color | Green |
| Needle Gauge | 21 G |
| Latex Free | Yes |
| Length (English) Needle | 1.5 in. |
| Product Type | Hypodermic Magellan™ Syringe |
| Volume (Metric) | 3 mL |
| Length (Metric) Needle | 3.81 cm |
| Needle Point Style | Tri-beveled, Anti-coring |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.