Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ MAGELLAN™ Safety Needles and Syringes

Catalog No. 22256557
Change view
Click to view available options
Needle Gauge:
20 G
21 G
22 G
23 G
25 G
Volume (Metric):
3 mL
6 mL
Color:
Black
Blue
Green
Orange
Yellow
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Color Length (English) Needle
22-256-557 20 G 3 mL Yellow 1 in.
22-256-551 25 G 3 mL Orange 1 in.
22-256-550 25 G 3 mL Orange 0.62 in.
22-256-558 20 G 3 mL Yellow 1.5 in.
22-256-554 22 G 3 mL Black 1.5 in.
22-256-556 21 G 3 mL Green 1.5 in.
22-256-552 23 G 3 mL Blue 1 in.
22-256-561 21 G 6 mL Green 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-256-557 Supplier Covidien Supplier No. 8881833010
Add to Cart
Add to Cart
This item is not returnable. View return policy

One-handed operation needle-based safety technology

Specifications

Color Yellow
Needle Gauge 20 G
Latex Free Yes
Length (English) Needle 1 in.
Product Type Hypodermic Magellan™ Syringe
Volume (Metric) 3 mL
Needle Point Style Tri-beveled, Anti-coring
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.