Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Softpack Hypodermic Needles with Polypropylene Hub

Catalog No. 0556121
Change view
Click to view available options
Needle Gauge:
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
Length (English) Needle:
0.5 in.
0.62 in.
1 in.
1.5 in.
Needle Point Style:
Intermediate Bevel
Regular Bevel
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Needle Point Style
05-561-21 20 G 1 in. Regular Bevel
05-561-57 22 G 1.5 in. Regular Bevel
22-557-173 21 G 1.5 in. Regular Bevel
22-557-175 26 G 0.5 in. Intermediate Bevel
05-561-20 25 G 0.62 in. Regular Bevel
22-557-176 27 G 0.5 in. Intermediate Bevel
05-561-56 19 G 1.5 in. Regular Bevel
05-561-22 22 G 1 in. Regular Bevel
05-561-59 23 G 1 in. Regular Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 05-561-21 Supplier Covidien Supplier No. 8881250123
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Translucent color-coded Luer lock hub allows for easy identification of needle gauge

  • Ultra-sharp tri-beveled surgical grade stainless steel coated with a special grade of silicone produces a consistently sharp needle that reduces both the force needed to penetrate and any “drag” on the injection site, producing more comfortable injections for the patient
  • Needles are autoclavable, allowing convenient use in hospital-prepared surgical packs
  • Cap-to-sheath seal provides visible and audible tamper evidence and guarantees sterility
  • Rigid polypropylene packaging protects against accidental product contamination
  • Easy-grip design allows easy opening of packaging

Bevels available include: Regular (A) for intramuscular and subcutaneous injections, Intradermal or Intermediate (IN) for intradermal injections, and Short (B) for intravenous or intrarterial applications and nerve blocks

Specifications

Material Polypropylene (Hub), Stainless Steel
Needle Gauge 20 G
Latex Free Yes
Length (English) Needle 1 in.
Product Type Monoject™ Replacement Hypodermic Needle
Needle Point Style Regular Bevel
For Use With (Equipment) Monoject Syringe
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.