Learn More
Covidien Monoject™ Softpack Hypodermic Needles with Polypropylene Hub
Description
- Ultra-sharp tri-beveled surgical grade stainless steel coated with a special grade of silicone produces a consistently sharp needle that reduces both the force needed to penetrate and any “drag” on the injection site, producing more comfortable injections for the patient
- Needles are autoclavable, allowing convenient use in hospital-prepared surgical packs
- Cap-to-sheath seal provides visible and audible tamper evidence and guarantees sterility
- Rigid polypropylene packaging protects against accidental product contamination
- Easy-grip design allows easy opening of packaging
Bevels available include: Regular (A) for intramuscular and subcutaneous injections, Intradermal or Intermediate (IN) for intradermal injections, and Short (B) for intravenous or intrarterial applications and nerve blocks
Specifications
Specifications
| Material | Polypropylene (Hub), Stainless Steel |
| Needle Gauge | 19 G |
| Latex Free | Yes |
| Length (English) Needle | 1.5 in. |
| Product Type | Monoject™ Replacement Hypodermic Needle |
| Length (Metric) Needle | 38.1 mm |
| Needle Point Style | Regular Bevel |
| For Use With (Equipment) | Monoject Syringe |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.