Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ SoftPack Syringes without Needles

Catalog No. 22257123
Change view
Click to view available options
Volume (Metric):
3 mL
6 mL
12 mL
20 mL
35 mL
Connection Type:
Catheter
Luer Lock
Luer Tip
Tip
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type
22-257-123 6 mL Luer Lock
22-257-127 20 mL Luer Lock
22-257-120 3 mL Luer Tip
22-257-130 35 mL Catheter
22-257-129 35 mL Luer Lock
22-257-121 3 mL Luer Lock
22-257-122 6 mL Tip
22-257-126 20 mL Luer Tip
22-257-128 35 mL Luer Tip
22-008035 12 mL Luer Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 22-257-123 Supplier Covidien Supplier No. 1180600777
Add to Cart
Add to Cart

Sterile, single-use, individually packaged syringes without needles

  • Polypropylene barrel and plunger rod
  • Latex-free plunger tip
  • Graduated barrel markings
  • Variety of syringe volumes

Specifications

Material Polypropylene
For Use With (Application) Used as general purpose syringe
Latex Free Yes
Product Type Monoject™ SoftPack Syringe
Disposable Single-use
Graduations 0.2 mL
Needle Point Number No Needle Included
Volume (Metric) 6 mL
Needle Point Style Tri-beveled, Anti-coring
Connection Type Luer Lock
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.