Learn More
Covidien Monoject™ Tuberculin Syringes
Description
- Ultra-Comfort™ anti-coring needle produces more comfortable injections
- Accu-Scale™ graduations ensure accurate medication dosages
- Accu-Tip™ flat plunger tip is latex-free
Specifications
Specifications
| Material | Polypropylene (Barrel), Polypropylene (Plunger), Silicone (Lubricant) |
| Color | Yellow |
| Needle Gauge | 27 G |
| Latex Free | Yes |
| Length (English) | 0.5 in. |
| Length (Metric) | 1.3 cm |
| Product Type | Tuberculin Syringe |
| Graduations | 0.01 mL |
| Volume (Metric) | 1 mL |
| Connection Type | Detachable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.