Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Tuberculin Syringes

Catalog No. 22257154
Change view
Click to view available options
Connection Type:
Detachable
Luer
Needle Gauge:
25 G
27 G
Length (English):
0.5 in.
0.62 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Needle Gauge Length (English)
22-257-154 Luer - -
22-257-162 Detachable 25 G 0.62 in.
05-561-61 Detachable 27 G 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-257-154 Supplier Covidien Supplier No. 8881501400

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Sterile, single-use syringes individually packaged for convenience

  • Ultra-Comfort™ anti-coring needle produces more comfortable injections
  • Accu-Scale™ graduations ensure accurate medication dosages
  • Accu-Tip™ flat plunger tip is latex-free

Specifications

Material Latex-free Synthetic Rubber (Tip), Polypropylene (Barrel), Polypropylene (Plunger), Silicone (Lubricant)
Latex Free Yes
Product Type Tuberculin Syringe
Graduations 0.01 mL
Volume (Metric) 1 mL
Connection Type Luer
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.