Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical BV Thermofocus Thermometers

Catalog No. 19898816
Change view
Click to view available options
Accuracy:
±0.4°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
19-898-816 ±0.4°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-898-816 Supplier Moore Medical Supplier No. 87962
This item is not returnable. View return policy

Use infrared technology to take forehead, navel or armpit readings

  • Noncontact, noninvasive, nonirritating
  • Uses safe infrared technology to read temperature
  • Takes up to 10,000 readings on four AAA batteries
  • Offers nine memory functions
  • LED displays in either Fahrenheit or Celsius
  • Accurate to within +/- 0.4 °F with normal usage

Specifications

Certifications/Compliance FDA
For Use With (Application) Totally safe infrared technology to take the temperature at the forehead
Includes Four AAA battery
Accuracy ±0.4°F
Display LED
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.